BAHCO

BAHCO SCHRAPER HOUTEN HANDGR 40MM

  • ERIKS:14843770
  • Manufacturer:8413345122627
Image 1
Image 2
Image 1
Image 2
Save to list

€5.92/ pieceexcl. VAT

€7.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
2155
Type
Paint Scraper
Length
195 mm
Weight
66 g
Material
Carbon steel
Blade width
40
Type
Scrapers