






€257.23/ setexcl. VAT
€311.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Ratcheting Wrench Set |
Set version | Ratcheting wrench, 10 mm to 11 mm,ratcheting wrench, 12 mm to 13 mm,ratcheting wrench, 14 mm to 15 mm,ratcheting wrench, 16 mm to 17 mm,ratcheting wrench, 18 mm to 19 mm,ratcheting wrench, 22 to 24 mm,ratcheting wrench, 6 mm to 7 mm,ratcheting wrench, 8 |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.16 kg |
Height | 35 mm |
Length | 445 mm |
Width | 181 mm |