






€124.44/ setexcl. VAT
€150.57incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | S4RM |
Type | Ratcheting Ring Wrench Set |
Set version | 4-in-1 Ratcheting Ring Wrench Set - 4 Pcs |
Material | High-performance alloy steel |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Pouch |
Weight | 2.2 kg |