

€75.78/ setexcl. VAT
€91.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Phillips Screwdriver Set |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.14 kg |
Height | 40 mm |
Length | 362 mm |
Width | 445 mm |