BAHCO

BAHCO Oplader BBCE12-15S 15AMP voor 12V accu's

  • ERIKS:13604911
  • Manufacturer:7314150406722
Image 1
  • Equiped with Supply mode feature, delivering 10 amps max. when needed, because It will adapt itself to the vehicle’s need
  • Perfect for keeping connected to the vehicle battery when the vehicle is in the showroom to demonstrate the lights, GPS, etc. in order not to run out of battery, maintaining a stable voltage of 13.6V
  • Suitable for boats, cars, camping vans, commercial vehicles, buses, agricultural vehicles, trucks, etc.
  • Aided by "Connect and Forget" microprocessor controlled technology with multi-level charging for added precision, safety and longer battery life
  • Designed for all types of lead-acid batteries like AGM, Cal/Cal, Gel, SLI, VRLA, EFB including Start&Stop
  • Float-mode monitoring: Automatically maintains optimum battery charge
  • Reverse polarity protection
  • Scrolling digital display providing step-by-step instructions for the correct battery charging process, in the following languages: English, French, Spanish, German, Swedish and Italian
  • Quick-connect security: Attach either ring connector into place in seconds
  • Battery charging range 12V: 10-230Ah
  • Input: 230V AC 50Hz 2.5A /1.8A Output: 12V @ 15A/10A IP20
  • Box contents: 15A/10A 12V charger/maintainer with Supply Mode, clamp adapter, fused ring leads harness and user manual
  • CE certified
Save to list

€228.13/ pieceexcl. VAT

€276.04incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO