




€57.50/ pieceexcl. VAT
€69.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 133SGM |
Type | Open End Slogging Wrench |
Model | Metric |
Wrench width | 46 mm |
Length | 255 mm |
Low spark model | No |
Material | Special Steel |
Weight | 1280 g |