






€304.03/ pieceexcl. VAT
€367.88incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 315M |
Type | Offset Ring End Slogging Wrench |
Model | Metric |
Wrench width | 75 mm |
Length | 406 mm |
Low spark model | No |
Material | Carbon Alloy Steel |
Weight | 7100 g |