




€22.62/ pieceexcl. VAT
€27.37incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 27 mm |
Length | 360 mm |
Material | High-performance alloy steel |
Weight | 510 g |
Surface protection | Chrome plated micro-matte |