BAHCO

BAHCO Offset Combination Ratcheting Wrench Set, 1952M Series, Set of 12, High-performance alloy steel, 1952M/SH12

  • ERIKS:23068643
  • Manufacturer:7314151837587
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€132.70/ pieceexcl. VAT

€160.57incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1952M
Type
Offset Combination Ratcheting Wrench Set
Set version
Metric Offset Combination Ratcheting Wrench Set - 12 Pcs
Material
High-performance alloy steel
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Plastic holder
Weight
1.05 kg