






€132.70/ pieceexcl. VAT
€160.57incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Ratcheting Wrench Set |
Set version | Metric Offset Combination Ratcheting Wrench Set - 12 Pcs |
Material | High-performance alloy steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic holder |
Weight | 1.05 kg |