






€131.35/ pieceexcl. VAT
€158.93incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS500 |
Type | Non-Sparking Stoning Hammer |
Weight | 1300 g |
Diameter | 41 mm |
Length | 400 mm |
Material stick | Fiberglass |
Non-rebound | No |
Low spark model | Yes |
Material | Aluminum bronze |
Model | Other |
Antimagnetic | No |