BAHCO

BAHCO Metal bow saw Ergo with saw blade bimetal 300mm

  • ERIKS:23115450
  • Manufacturer:7311518240943
Image 1
Image 2
Image 1
Image 2
Metal bow saws

Design: Professional metal bow saws. High blade tension for straight cuts. Lightweight 2-component frame with steel core. Alternative blade tension of 55° for flush cutting. Tensioning mechanism integrated in handle. Supplied with bi-metal saw blade, 24 teeth per inch.
Save to list

€26.11/ pieceexcl. VAT

€31.59incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Professional Hand Hacksaw Frame
Type
Hand saws and saw frames
Length
390 mm
Number of teeth per inch
24
Model
319
Saw-blade length
300 mm
Weight
510 g
Material
Steel
Saw blade included
Yes
Saw blade
Sandflex Bi-Metal Blade
Saw-blade length
12 in
Grip design
Soft Grip