BAHCO

BAHCO METAALZAAGBEUGEL 325 ERGO 12"

  • ERIKS:23115440
  • Manufacturer:7311518214852
Image 1
Save to list

45,89 €/ pieceexcl. VAT

55,53 €incl. VAT

25 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
325
Type
Hand Hacksaw Frame
Type
Hand saws and saw frames
Length
395 mm
Saw-blade length
300 mm
Tension screw
Yes