




€11.12/ pieceexcl. VAT
€13.46incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 244 |
Type | Multipurpose Knife |
Length of blade | 100 mm |
Total length | 225 mm |
Material blade | Stainless Steel |
Material handle | 2-Component |
With protective cover | Yes |