






€200.65/ setexcl. VAT
€242.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Measuring Tool Set |
Set version | Feeler gauge,digital callipers,carbide tungsten scriber,telescopic mirror,VDE voltage tester, 0.5 mm x 3.5 mm x 42 mm,magnetic measuring tape, 25 mm, 5 m,wooden rule, 2 m |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.84 kg |
Height | 45 mm |
Length | 445 mm |
Width | 181 mm |