

€26.09/ pieceexcl. VAT
€31.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Machine sawblade |
Length | 425 mm |
Number of teeth per inch | 6 |
Thickness | 1.6 mm |
Height | 32 mm |
Material | HSS |