BAHCO

BAHCO LANGE PUNTTANG 190 MM

  • ERIKS:11872462
  • Manufacturer:7311518259945
Image 1
Save to list

Replacement product

TELEFOONTANG 200MM

TELEFOONTANG 200MM

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
190 mm
Shape
Long nose