

€37.05/ pieceexcl. VAT
€44.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Kasto machine sawblade |
Length | 450 mm |
Number of teeth per inch | 4 |
Thickness | 2 mm |
Height | 38 mm |
Material | HSS |