

€85.49/ pieceexcl. VAT
€103.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Kasto machine sawblade |
Length | 650 mm |
Number of teeth per inch | 3 |
Thickness | 2.5 mm |
Height | 50 mm |
Material | Bimetal |