

13,85 €/ pieceexcl. VAT
16,76 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 268 |
Type | Junior Hacksaw |
Type | Hand saws and saw frames |
Length | 250 mm |
Saw-blade length | 150 mm |
Tension screw | Yes |