




€22.33/ pieceexcl. VAT
€27.02incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6MV |
Type | Insulated Open End Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 10 mm |
Length | 108 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 55 g |
Norm | ISO 691 |
Wrench size small | 10 mm |
Thickness | 5 |