BAHCO

BAHCO Holesaw Cemented carbide 102x38mm

  • ERIKS:23114696
  • Manufacturer:7311518558567
Image 1
Type 3832 Carbide tipped holesaws work excellently in everything from bricks, ceramic tiles, laminate, fibreglass and hardwood as well as difficult to cut steel applications.Fit all power drills, both stationary and portable.Knockout holes allow easy removal of cores.Cutting depth max 38 mm (1 1/2”) 4 teeth per inch.Max. holesize = nominal holesaw size +1.5 mm./- 0.0 mm.
Save to list

€72.84/ pieceexcl. VAT

€88.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
102 mm
Number of teeth per inch
4
Cutting depth
38 mm
Material
Hard metal