






€37.14/ pieceexcl. VAT
€44.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NSB320 |
Type | Hex L-Key |
Model | Metric |
Bullet-head | No |
Wrench width | 30 mm |
Length | 65 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Type | Hex L-Key |
Weight | 11 g |