BAHCO

BAHCO Handsawblade length 300 mm , bimetall, teeth per inch , thickness 0.65 mm

  • ERIKS:23114958
  • Manufacturer:7311518233754
Image 1
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

8 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
32
Thickness
0.65 mm
Height
13 mm
Material
Bimetal