BAHCO

BAHCO Handsaw 22" 2600-22-XT-HP

  • ERIKS:23082406
  • Manufacturer:7311518160777
Image 1
Save to list

42,46 €/ pieceexcl. VAT

51,38 €incl. VAT

23 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
550 mm
Number of teeth per inch
9/10