BAHCO

BAHCO Hand saw Ergo XT Superior475mm

  • ERIKS:23082407
  • Manufacturer:7311518160760
Image 1
Hand saw, coated, NXT serration

Design: The special coating reduces friction and protects the blade against rust. Reinforced blade for vibration-free sawing. Hardened teeth. With 3-component plastic handle.

NXT serration for maximum precision and fast cutting. For sawing timber and pressed wood as well as wet and dry wood.

Save to list

€40.09/ pieceexcl. VAT

€48.51incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
480 mm
Number of teeth per inch
9/10