






€134.89/ setexcl. VAT
€163.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Hammer/Flat Chisel/Cotter Pin Punch Set |
Set version | Centre punch,3734-2 drift punch, 2 mm,drift punch, 3 mm,drift punch, 4 mm,drift punch, 5 mm,drift punch, 6 mm,drift punch, 8 mm,flat cold chisel, 150 mm,flat cold chisel, 175 mm,flat cold chisel, 200 mm,hammer, 100 mm |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.54 kg |
Height | 35 mm |
Length | 445 mm |
Width | 181 mm |