

€506.24/ pieceexcl. VAT
€612.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | General Purpose Toolkit |
Set version | 4750RC01,2101D160IP,224D,2630D180,2430D160IP,8071CIP,6M/8C,48320,541D180,2951180,B191.030.075,B191.040.100,B190.065.125,B190.100.200,B192.001.100,B192.002.125, SC127, 2820EF2, BE-9777, MTB-3-16 Plastic Case General Purpose Toolkit |
Total number of tools | 32 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 7.3 kg |
Height | 162 mm |
Length | 435 mm |
Width | 380 mm |