




€98.94/ pieceexcl. VAT
€119.72incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench Set |
Set version | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 Metric Flat Combination Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic holder |
Weight | 1.05 kg |