




€9.88/ pieceexcl. VAT
€11.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SB111M |
Type | Flat Combination Wrench |
Model | Metric |
Wrench width | 17 mm |
Length | 200 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 138 g |