




€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SB111M |
Type | Flat Combination Wrench |
Model | Metric |
Wrench width | 6 mm |
Length | 112 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 27 g |