

€75.72/ pieceexcl. VAT
€91.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111Z |
Type | Flat Combination Wrench |
Model | Inch |
Wrench width | 1.5/8 |
Length | 460 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 1160 g |
Head width open end | 84 mm |
Head width socket/ring/ratchet | 61 mm |
Head height open end | 16 mm |
Head height socket/ring/ratchet | 21.6 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
VDE tested | No |