






€10.34/ pieceexcl. VAT
€12.51incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111Z |
Type | Flat Combination Wrench |
Model | Inch |
Wrench width | 5/8 |
Length | 195 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 114 g |