

64,86 €/ pieceexcl. VAT
78,48 €incl. VAT
13 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1450D |
Type | Imperial Double Thread Restorer |
Type | Files |
Shape | Round |
Length | 230 mm |
Weight | 100 g |
Total length | 230 mm |