BAHCO

BAHCO DRAADSNIJSET USA 1460Z/2

  • ERIKS:23105728
  • Manufacturer:7314151041120
Image 1
Type 1460Z/2
Finish: Polished, taps with ground flanks Material: Taps and dies of HSS.
Taps DIN 352/ISO 6H, dies DIN 223/ISO 6 g, adjustable tap wrench DIN 1814,4-9, diestocks DIN 225.
For American threads:
N.F. (S.A.E.) 1/4 5/16 3/8 7/16 1/2 9/16 5/8 3/4 in.
N.C. (U.S.S.) 1/4 5/16 3/8 7/16 1/2 9/16 5/8 3/4 in.
Contents: 54 pcs 32 taps = 8 sets of 2 N.F. taps (taper, bottoming) = 8 sets of 2 N.C. taps (taper,bottoming).
16 round dies, pre-slotted, 1 adjustable tap wrench, size 3 DIN 1814, 9-12, 5 die stocks, 20 x 7, 25 x 9, 30 x 11, 38 x 14, 45 x 18.
Save to list

€3,912.27/ pieceexcl. VAT

€4,733.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO