




€7.92/ pieceexcl. VAT
€9.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Lilliput |
Type | Double Open End Wrench |
Model | Inch |
Single wrench model | No |
Length | 80 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 9 g |
Thickness | 2.5 |
Wrench size small | 3/16 in |
Wrench size large | 3/16 in |