




€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6M |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 168 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 45 g |
Norm | ISO 691 |
Wrench size small | 10 mm |
Wrench size large | 13 mm |
Thickness | 5.2 |