




€259.85/ pieceexcl. VAT
€314.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NSB006 |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 300 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 907 g |
Norm | DIN 895 |
Wrench size small | 32 mm |
Wrench size large | 36 mm |
Thickness | 16 |