






€139.05/ pieceexcl. VAT
€168.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS006 |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 260 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 540 g |
Norm | DIN 895 |
Wrench size small | 30 mm |
Wrench size large | 31 mm |
Thickness | 14 |