






€135.96/ pieceexcl. VAT
€164.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS006 |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 255 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 430 g |
Norm | DIN 895 |
Wrench size small | 27 mm |
Wrench size large | 32 mm |
Thickness | 12.3 |