




€52.62/ pieceexcl. VAT
€63.67incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 895M |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 460 mm |
VDE tested | No |
Low spark model | No |
Material | Alloy Steel |
Weight | 1590 g |
Norm | DIN 895 |
Wrench size small | 50 mm |
Wrench size large | 55 mm |
Thickness | 17 |