




€12.62/ pieceexcl. VAT
€15.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6M |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 225 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 188 g |
Norm | ISO 691 |
Wrench size small | 20 mm |
Wrench size large | 22 mm |
Thickness | 7.3 |