BAHCO

BAHCO DOPSCHROEVENDR 14MM BE7814

  • ERIKS:23066574
  • Manufacturer:7314151839000
Image 1
Save to list

€17.15/ pieceexcl. VAT

€20.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
14 mm
Shaft length
125 mm
Total length
286 mm
Weight
230 g