BAHCO

BAHCO DOPSCHROEVENDR 13MM BE7813

  • ERIKS:23066573
  • Manufacturer:7314151838997
Image 1
Save to list

€15.15/ pieceexcl. VAT

€18.33incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
13 mm
Shaft length
125 mm
Total length
286 mm
Weight
215 g