BAHCO

BAHCO DOPSCHROEVENDR 11MM BE7811

  • ERIKS:23066571
  • Manufacturer:7314151838973
Image 1
Save to list

€13.31/ pieceexcl. VAT

€16.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
11 mm
Shaft length
125 mm
Total length
247 mm
Weight
169 g