




€32.19/ pieceexcl. VAT
€38.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | TAH1RM |
Type | Combination wrench |
Model | Metric |
Wrench width | 19 mm |
Length | 248 mm |
Low spark model | No |
Material | Stainless steel |
Weight | 233 g |