






€166.70/ setexcl. VAT
€201.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Combination Wrench Set |
Set version | Combination wrench 10 mm, combination wrench 11 mm, combination wrench 12 mm, combination wrench 13 mm, combination wrench 14 mm, combination wrench 15 mm, combination wrench 16 mm, combination wrench 17 mm, combination wrench 18 mm, combination wrench 1 |
Total number of tools | 18 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.24 kg |
Height | 41 mm |
Length | 445 mm |
Width | 362 mm |