






€194.43/ pieceexcl. VAT
€235.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NSB002 |
Type | Combination wrench |
Model | Metric |
Wrench width | 29 mm |
Length | 320 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 620 g |