






€160.68/ pieceexcl. VAT
€194.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NSB002 |
Type | Combination wrench |
Model | Metric |
Wrench width | 26 mm |
Length | 290 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 455 g |