






€59.67/ pieceexcl. VAT
€72.20incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 11M |
Type | Combination Wrench |
Model | Metric |
Wrench width | 36 mm |
Length | 550 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 1380 g |